Beli 3m roloc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)
    Mulai

    Rp559.900

    3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)
    atribut:
    • Rubber Hardness: Extra hard (EH)
    • Color: Black
  2. 3M Roloc Disc (Amplas Bulat)
    Mulai

    Rp749.900

    3M Roloc Disc (Amplas Bulat)
    Deskripsi:
    Rolock When used together with a disc pad, one-touch attachment / detachment with a screw is possible without an exchange tool. The coated abrasive is suitable for grinding and suitable for removing scratches and burrs that remain after machining.
    atribut:
    • Outer Diameter (mm): 50
    • Suitable Tool: Angle 6mm collet chuck grinder
    • Maximum Operating Speed (rpm): 25000
  3. 3M Roloc Metacon Disc
    Mulai

    Rp649.900

    3M Roloc Metacon Disc
    Deskripsi:
    A compact disc with an outer diameter of 50 mm, used with a collet chuck angle grinder (electric / air). You can also attach directly to the male screw without using the shaft. One-touch attachment / detachment with screws is possible without replacement tools. Use it for cleaning or clogging metal surfaces, not for grinding. It can be used for applications such as coating film and oxide film peeling without excessively polishing the workpiece. Cleaning and clogging metal surfaces
    atribut:
    • Outer Diameter (mm): 50
    • Outer Diameter (φmm): 50
    • Suitable Tool: Collet chuck angle grinder (electric / air)
    • Diameter (φmm): 50
    • Abrasive structure: Non-woven
    • Compatible Tools: Collet chuck angle grinder (electric/air)
    • Maximum Operating Speed (rpm): 25000
  4. 3M Scotch-Brite Surface Conditioning Disc
    Mulai

    Rp36.900

    3M Scotch-Brite Surface Conditioning Disc
    Deskripsi:
    Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.The open-web material runs cool and resists loading to enable prolonged operation while evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing.Our Scotch-Brite Surface Conditioning Disc uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.Our Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburringOpen web material runs cool and resists loading for prolonged operationConformable disc conditions surfaces without gouging, undercutting, or damaging the base materialSuitable for metal, composite, plastics, and other materialsHook and loop attachment system provides fast disc change-out for multi-step finishing processes
  5. 3M Roloc Disc Backing Pad Hard Outer No Shaft (Bantalan Poles Gerinda)
    43%
    Mulai

    Rp299.900

    3M Roloc Disc Backing Pad Hard Outer No Shaft (Bantalan Poles Gerinda)
    atribut:
    • Outer Diameter (mm): 38
    • Rubber Hardness: Hard (H)
    • Color: Black
    • Maximum Operating Speed (rpm): 30000
    • TRUSCO Number: 413-3064
  6. DAIHEN Tungsten Electrode with 2% Ceria (Kawat Las Argon)
    Mulai

    Rp1.799.900

    DAIHEN Tungsten Electrode with 2% Ceria (Kawat Las Argon)
    Deskripsi:
    Tungsten electrode for TIG welding machine. Excellent arc stability and arc start performance. It is used for automatic welding machines and robot welding because it wears less and the frequency of electrode polishing can be reduced. For both DC TIG welding and AC TIG welding.
    atribut:
    • Length (mm): 150
  7. 3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)
    Mulai

    Rp759.900

    3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)
    Deskripsi:
    A pad that allows you to quickly insert and remove a disc by half a turn of a 50mm OD Lolock product. (With 6mm shaft)
    atribut:
    • Rubber Hardness: M Medium
    • Type: Cross disc / Rolock / 3M
    • Maximum Operating Speed (rpm): 25000
    • TRUSCO Number: 126-5415
  8. 3M Roloc Pad (with 6mm Shaft) (Bantalan Gerinda)
    Mulai

    Rp269.900

    3M Roloc Pad (with 6mm Shaft) (Bantalan Gerinda)
    atribut:
    • Maximum Operating Speed (rpm): 30000
    • Outer Diameter (mm): 25
    • Rubber Hardness: Medium (M)
  9. 3M Roloc Disc Backing Pad Medium (Bantalan Poles Gerinda)
    Mulai

    Rp499.900

    3M Roloc Disc Backing Pad Medium (Bantalan Poles Gerinda)
    Deskripsi:
    It is a dedicated backup pad for Lolock Thunder 5360.
    atribut:
    • Abrasive Grain Size: 44mm diameter
    • Type: Without axis
  10. ARC ABRASIVES Adhesive-Backed Sanding Disc Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp149.900

    ARC ABRASIVES Adhesive-Backed Sanding Disc Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    Straight-shank sanding disc backing pads install in a collet on a compatible orbital sander or rotary tool.
    atribut:
    • UNSPSC: 31191505
    • Abrasive Mount Type: Adhesive-Backed
    • Color: Black
    • Compatible Abrasive Type: PSA Disc Rolls; PSA Discs
    • Connector Type: Straight Shaft
    • Density: Medium
    • Device Material: Rubber
    • Product Type: Disc Backup Pad
    • Vacuum Hole Pattern: Non-Vacuum
  11. SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Mulai

    Rp12.999.900

    SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Deskripsi:
    - M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/min
    atribut:
    • Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
Daftar Harga 3m roloc Terbaru October 2026
3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)Rp559.900
3M Roloc Disc (Amplas Bulat)Rp749.900
3M Roloc Metacon DiscRp649.900
3M Scotch-Brite Surface Conditioning DiscRp36.900
3M Roloc Disc Backing Pad Hard Outer No Shaft (Bantalan Poles Gerinda)Rp299.900
JTC Workbench with BackpanelRp22.999.900
DAIHEN Tungsten Electrode with 2% Ceria (Kawat Las Argon)Rp1.799.900
3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)Rp759.900
3M Roloc Pad (with 6mm Shaft) (Bantalan Gerinda)Rp269.900
3M Roloc Disc Backing Pad Medium (Bantalan Poles Gerinda)Rp499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)